Menu Search
Search
EATON BUSSMANN SERIES #ANL-750

Fuse Limiter, Non-Time Delay, 750A, 80VDC, 6000A IR, 0.800 in. Dia x 3.19 in. OAL

SKU # 05171270604 Manufacturer Series: ANL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Stud Mounted Limiter
Characteristics: Non-Time Delay
Voltage: 32V AC
Amps: 750A
Interrupting Rating: 2000A IR
Length Overall: 3.1 in.