Menu Search
Stud Mount Limiters, Vehicle Fuse Limiter, Non-Time Delay, 675A, 80VDC, 6000A IR, 0.800 in. Dia x 3.19 in. OAL
EATON BUSSMANN SERIES #ANL-675

Fuse Limiter, Non-Time Delay, 675A, 80VDC, 6000A IR, 0.800 in. Dia x 3.19 in. OAL

SKU # 05171210784 Manufacturer Series: ANL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type/​Class: Stud Mounted Limiter
Characteristics: Non-Time Delay
Voltage: 32V AC
Amps: 675A
Interrupting Rating: 2700A IR
Length Overall: 3.187 in.
Diameter: 0.875 in.