Menu Search
EATON BUSSMANN SERIES #ANL-35

Fuse Limiter, Non-Time Delay, 35A, 80VDC, 6000A IR, 0.800 in. Dia x 3.19 in. OAL

SKU # 05171270609
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Stud Mounted Limiter
Characteristics: Non-Time Delay
Voltage: 32V AC
Amps: 35A
Interrupting Rating: Not Rated