You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #ANL-100

Fuse Limiter, Non-Time Delay, 100A, 80VDC, 6000A IR, 0.800 in. Dia x 3.19 in. OAL

SKU # 05171270612 Manufacturer Series: ANL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Stud Mounted Limiter
Characteristics: Non-Time Delay
Voltage: 32V AC
Amps: 100A
Interrupting Rating: Not Rated