Menu Search

THOMAS & BETTS #ZVW-4045-USL

Homac Transformer Connector, 5/8 and 1 in. Transformer Stud

SKU: 78378676144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Transformer Stud-Mount
Transformer Stud Size: 5/8 and 1 in.
Material: Aluminum
Insulator: Clear PVC Boot
Outlet Configuration: 2-Row Bar
Outlets: (8) 500mcm - 6
Conductor Type: CU/AL
Dimensions: 6.81 in.
Listings: ANSI C119.4, Federal Government Approved