Menu Search
Search
POLARIS ELECTRICAL CONNECTORS #PSMTLCC750-4SLKP

Transformer Stud-Mount, Slip Fit/Screw On, 1-14, Aluminum 6061-T6, Inhibitor, Cover, (4) 750mcm - 1/0, 9.00 in. L x 2.25 in. W x 5.00 in. H

SKU # 40097486428 Manufacturer Series: PSM-TLCC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Transformer Stud-Mount
Installation: Slip Fit/Screw On
Transformer Stud Size: 1-14
Material: Aluminum 6061-T6, Inhibitor
Insulator: Cover
Outlets: (4) 750mcm - 1/0
Dimensions: 9.00 in. L x 2.25 in. W x 5.00 in. H
Listings: ANSI C119.4

Connector; Transformer; Stud Mount; Slip Fit/Screw On; 1-14 Transformer Stud; (4) 750mcm - 1/0 Outlets; Aluminum 6061-T6, Inhibitor; Cover Insulator; 9.00 in. Length x 2.25 in. Width x 5.00 in. Height; ANSI C119.4