Menu Search
CONNECTOR MANUFACTURING #RLSS350-6SLI

Unit-Joint Transformer Stud-Mount Slip-On Set-Screw

SKU # 78889393088 Manufacturer Series: RLSS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Transformer Stud-Mount
Installation: Slip-On Set-Screw
Transformer Stud Size: 5/8"
Material: Aluminum 6061-T6, Oxide Inhibitor
Insulator: PVC Boot
Outlet Configuration: 1-Row Bar, R/L Hand Installation
Outlets: (6) 350mcm - 10
Conductor Type: CU/AL
Dimensions: 7.79"L x 2.50"W x 2.26"H
Listings: REA

Stud Mount Cable Connector: Connector Type - Transformer Stud-Mount; Installation - Slip-On Set-Screw; Transformer Stud Size - 5/8"; Material - Aluminum 6061-T6, Oxide Inhibitor; Insulator - PVC Boot; Outlet Configuration - 1-Row Bar, R/L Hand Installation; Outlets - (6) 350mcm - 10; Conductor Type - CU/AL; Dimensions - 7.79"L x 2.50"W x 2.26"H; Listings - REA; Additional Information - Street Light Tap; Manufacturer Series - Unit-Joint RLSS

Additional Info: Street Light Tap