Menu Search
Search
PENN-UNION CORP #UTS-0611-4

Transformer Stud-Mount Drilled Pad Threaded

SKU # 78503772372 Manufacturer Series: UTS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Transformer Stud-Mount Drilled Pad
Installation: Threaded
Transformer Stud Size: 5/8"-11
Lug Type: CU/AL, 2H NEMA Spacing
Lug Max: 4
Mtg Hole Size: 9/16 in.
Material: Bronze Alloy, Tin-plated
Dimensions: 5.75"L x 3.50"W x 0.25"T

Stud Mount Adapter with Holes: Terminal Type - Transformer Stud-Mount Drilled Pad; Installation - Threaded; Transformer Stud Size - 5/8"-11; Lug Type - CU/AL, 2H NEMA Spacing; Lug Max - 4; Mtg Hole Size - 9/16"; Material - Bronze Alloy, Tin Plated; Dimensions - 5.75"L x 3.50"W x 0.25"T; Manufacturer Series - UTS