Menu Search
PANDUIT #LCC6-38BDW-L

Lug, Compression; 2H; Long; 6 AWG; 3/8 in.; 0.75 to 1.00 in. Spacing

SKU # 07498334510 Manufacturer Series: LCC-W
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Hole Spacing: 0.75 to 1.00 in.
Screw/​Stud Size: 3/8 in.
Lug L x Tongue W: 3.08 x 0.62 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Color Code: Blue
Inspection Hole: Yes