Menu Search
Search
PANDUIT #LCC2-38CWH-Q

Lug, Compression; 2H; Long; 45 deg; 2 AWG; 3/8 in.; 0.88 in. Spacing

SKU # 07498380777 Manufacturer Series: LCC-W
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 3/8 in.
Stud Hole Spacing: 0.88 in.
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / 45 Degree
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Color Code: Brown
Inspection Hole: Yes