Menu Search
Search

PANDUIT

Lug, Compression; 2H; Long; 250 MCM

(4 Product Options) Manufacturer Series: LCC-W
  • Type: Compression Terminal
  • Insulation: Non-insulated
  • Material: Copper, Tin-plated
  • Voltage: 35kV
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Color Code: Yellow
Inspection Hole: Yes