You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LCC250-38D-X

Lug, Compression; 2H; Long; 250 MCM; 3/8 in.; 1 in. Spacing

SKU # 07498338290 Manufacturer Series: LCC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 3/8 in.
Stud Hole Spacing: 1 in.
Lug L x Tongue W: 4.09 x 1.17"
Conductor Size - Navy: 250 Navy
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Color Code: Yellow
Inspection Hole: No