You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #LCC10-14AW-L

Lug, Compression; 2H; Long; 10 AWG; 1/4 in.; 0.63 in. Spacing

SKU # 07498397383 Manufacturer Series: LCC-W
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Hole Spacing: 0.63 in.
Lug L x Tongue W: 1.93 x 0.42"
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 10 AWG
Screw/​Stud Size: 1/4 in.
Color Code: n/a
Inspection Hole: Yes

Additional Info: Additional Conductor Listing: #14-10 AWG STR, #12-10 AWG SOL