Menu Search
Strippers-Cutters-Crimpers Primary Cable Stripper, Single Handle Wedge Blade, 1.75"OD - 0.75"OD

SPEED-SYSTEMS #1542-2CL

Primary Cable Stripper, Single Handle Wedge Blade, 1.75"OD - 0.75"OD

SKU #78071592054
Manufacturer Series: 1542
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tool Function: Primary Cable Stripper
Operation: Single Handle Wedge Blade
Cable Type: Primary 5-35kV Single Conductor, Sol/Str
Wire Min: 0.75"OD
Wire Max: 1.75"OD

Strippers-Cutters-Crimpers: Tool Function - Primary Cable Stripper; Operation - Single Handle Wedge Blade; Cable Type - Primary 5-35kV Single Conductor, Sol/Str; Wire Min - 0.75"OD; Wire Max - 1.75"OD; Additional Information - Includes Spare Straight Blade; Manufacturer Series - 1542

Additional Info: Includes Spare Straight Blade