Menu Search
Strippers-Cutters-Crimpers Cable Stripper Adjustable End Stripper
SPEED-SYSTEMS #2750

Cable Stripper Adjustable End Stripper

SKU # 78071598993
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tool Function: Cable Stripper
Operation: Adjustable End Stripper
Cable Type: 4 thru 1000 MCM
Wire Min: 4 AWG
Wire Max: 1000 MCM

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - Adjustable End Stripper; Cable Type - 4 thru 1000 MCM; Wire Min - 4 AWG; Wire Max - 1000 MCM; Additional Information - End strips 600V insulation, Unlimited stripback length

Additional Info: End strips 600V insulation, Unlimited stripback length