Menu Search
Search
SOUTHWIRE #SNM1214HH

Romex® BOX Jaw™ Wire Stripper; For Romex NM-B Jackets; 12/2 - 14/2 SOL AWG

SKU # 03288671865
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Cable Type: Romex™ NM-B Jackets
Wire Min: 12/2 AWG
Wire Max: 14/2 AWG
Handles: Double Dipped, Spring-Loaded

Innovative 90 degree head design allows for in-line stripping in boxes. Features a large curved cutting blade, wire looping hole and 6-32 and 8-32 screw shearing holes.

Additional Info: H x W x L: 9.25 x 1.75 x 4 in. Made in USA.