Menu Search
SOUTHWIRE #64807901

Wire Stripper/Cutter, Stripping, Cutting, Sol/Str

SKU # 03288699759
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper/Cutter
Operation: Stripping, Cutting
Cable Type: Sol/Str
Wire Min: 20 AWG Sol, 22 AWG Str
Wire Max: 10 AWG Sol, 12 AWG Str
Length: 8.63 in.
Handles: Compact, Double Dipped Grip