Menu Search
SOUTHWIRE #64808001

Wire Stripper/Cutter, Sol/Str, 18, 20 - 10, 12 AWG

SKU # 03288699760
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper/Cutter
Cable Type: Sol/Str
Wire Min: 18, 20 AWG
Wire Max: 10, 12 AWG
Length: 0.88 in.
Handles: Ergonomic