Menu Search
Strippers-Cutters-Crimpers Cable Stripper, End Stripping, Square Cut, 500 mcm - 2/0 AWG

RIPLEY TOOLS #36000-052

Cable Stripper, End Stripping, Square Cut, 500 mcm - 2/0 AWG

SKU #78911098986
Manufacturer Series: 4x4 Plus
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tool Function: Cable Stripper
Operation: End Stripping, Square Cut
Cable Type: Single Conductor, Sol/Str
Wire Min: 2/0 AWG
Wire Max: 500 mcm

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - End Stripping, Square Cut; Cable Type - Single Conductor, Sol/Str; Wire Min - 2/0 AWG; Wire Max - 500 mcm; Additional Information - Replaceable Blades & Bushings. 4 Way for 2/0, 4/0, 350 & 500 Concentric & Compressed Cable; Manufacturer Series - 4x4 Plus

Additional Info: Replaceable Blades & Bushings. 4 Way for 2/0, 4/0, 350 & 500 Concentric & Compressed Cable