Menu Search
Strippers-Cutters-Crimpers Cable Stripper, End Stripping, Chamfer Cut Blades, 350 mcm - 1 AWG

RIPLEY TOOLS #36000-866

Cable Stripper, End Stripping, Chamfer Cut Blades, 350 mcm - 1 AWG

SKU #78911092076
Manufacturer Series: 4x4 Plus
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tool Function: Cable Stripper
Operation: End Stripping, Chamfer Cut Blades
Cable Type: Single Conductor, Sol/Str
Wire Min: 1 AWG
Wire Max: 350 mcm

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - End Stripping, Chamfer Cut Blades; Cable Type - Single Conductor, Sol/Str; Wire Min - 1 AWG; Wire Max - 350 mcm; Additional Information - Replaceable Blades & Bushings. 4 Way for 1, 2/0, 4/0 & 350 Compact & Compressed Cable; Manufacturer Series - 4x4 Plus

Additional Info: Replaceable Blades & Bushings. 4 Way for 1, 2/0, 4/0 & 350 Compact & Compressed Cable