RIPLEY PHOTO CONTROL #10327

Stripper Body, End Stripping (for square cut blades), 1.26"OD - 0.25"OD

SKU: 78561395481
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tool Function: Stripper Body
Operation: End Stripping (for square cut blades)
Cable Type: Single Conductor, Sol/Str
Wire Min: 0.25"OD
Wire Max: 1.26"OD
Manufacturer Series: WS 5
Description
Strippers-Cutters-Crimpers: Tool Function - Stripper Body; Operation - End Stripping (for square cut blades); Cable Type - Single Conductor, Sol/Str; Wire Min - 0.25"OD; Wire Max - 1.26"OD; Additional Information - Body w/o Bushings. For 600V to 35kV Cables. Insulation: XLPE or EPR 400 mils (max); Manufacturer Series - WS 5
Additional Info: Body w/o Bushings. For 600V to 35kV Cables. Insulation: XLPE or EPR 400 mils (max)