PANDUIT #FBFSP

Stripper, Buffered, 5.31 in. L, 43.4 mm H, Black

SKU: 07498364489
Loading price and availability...
Please Log In or Register to view pricing & availability.
Specifications
Tool Function: Fiber Buffer Stripper
Length - in: 5.31 in.
Description
Strippers-Cutters-Crimpers: Tool Function - Fiber Buffer Stripper; Length - in - 5.31 in; Additional Information - Height: 43.4mm, Color: Black
Additional Info: Height: 43.4mm, Color: Black