Menu Search
Strippers-Cutters-Crimpers Cycle Crimping Tool, 6 AWG - 8 AWG, Hand Grip
PANDUIT #CT-1104

Cycle Crimping Tool, 6 AWG - 8 AWG, Hand Grip

SKU # 07498371748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tool Function: Crimper
Operation: Hand Grip
Wire Min: 6 AWG
Wire Max: 8 AWG

Strippers-Cutters-Crimpers: Tool Function - Crimper; Operation - Hand Grip; Wire Min - 6 AWG; Wire Max - 8 AWG; Additional Information - Color: Green

Additional Info: Color: Green