Menu Search
Strippers-Cutters-Crimpers Crimping Tool, 26 - 10, Plier Action, 3 U.S., 3 Metric, Plastic Covered

PANDUIT #CT-160

Crimping Tool, 26 - 10, Plier Action, 3 U.S., 3 Metric, Plastic Covered

SKU #07498385009
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tool Function: Crimper Cutter Stripper
Operation: Plier Action All Purpose
Wire Min: 26
Wire Max: 10
Bolt Cutting Holes: 3 U.S., 3 Metric
Handles: Plastic Covered

Strippers-Cutters-Crimpers: Tool Function - Crimper Cutter Stripper; Operation - Plier Action All Purpose; Wire Min - 26; Wire Max - 10; Bolt Cutting Holes - 3 U.S., 3 Metric; Handles - Plastic Covered