Menu Search
Strippers-Cutters-Crimpers Wire Stripper, Stripping, Sol/Str, 20 - 12 AWG

MILWAUKEE #48-22-6109

Wire Stripper, Stripping, Sol/Str, 20 - 12 AWG

SKU #04524235682
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Tool Function: Wire Stripper
Operation: Stripping
Cable Type: Sol/Str
Wire Min: 20 AWG
Wire Max: 12 AWG
Bolt Cutting Holes: No.6 - No.8
Length - in: 7.12 in.
Handles: Polypropylene, Cushion Grip

Milwaukee wire strippers feature a swing-lock design for fast one-handed operation, and wont open when stored in a pouch or backpack. These pliers feature a curved blade design that allows for clean cuts through larger wire sizes and have the capability to cut no .6 and no. 8 bolts. The pliers ergonomic handle form and lightweight design allows for maximum versatility and smooth wire stripping. The Milwaukee 48-22-6109 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a limited lifetime warranty with all wire pliers.