You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #11049-INS

Stripper Cutter, Strip and Cut, Stranded, 16 AWG Wire Min, 8 AWG Wire Max, 7 in. L

SKU # 09264474067
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Stripper Cutter
Operation: Strip and Cut
Cable Type: Stranded
Wire Min: 16 AWG
Wire Max: 8 AWG
Length: 7 in.
Handles: Insulated to 1000V

Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Strip and Cut; Cable Type - Stranded; Wire Min - 16 AWG; Wire Max - 8 AWG; Length - in - 7.00 in.; Handles - Insulated to 1000V; Additional Information - Handle Color: Orange

Additional Info: Handle Color: Orange