Menu Search
Strippers-Cutters-Crimpers Multi-Purpose Electrician's Tool, 22 - 10 AWG, 8-3/4 in. L, Plier Action All Purpose

KLEIN TOOLS #1001

Multi-Purpose Electrician's Tool, 22 - 10 AWG, 8-3/4 in. L, Plier Action All Purpose

SKU #09264474401
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tool Function: Crimper Cutter Stripper
Operation: Plier Action All Purpose
Wire Min: 22
Wire Max: 10
Bolt Cutting Holes: 6-32 thru 4-40
Length - in: 8-3/4 in.

Strippers-Cutters-Crimpers: Tool Function - Crimper Cutter Stripper; Operation - Plier Action All Purpose; Wire Min - 22; Wire Max - 10; Bolt Cutting Holes - 6-32 thru 4-40; Length - in - 8-3/4