Menu Search
Strippers-Cutters-Crimpers Multi-Purpose 6-in-1 Tool, 22 - 10 AWG, 7-3/4 in. L, Plier Action 6-Function

KLEIN TOOLS #1000

Multi-Purpose 6-in-1 Tool, 22 - 10 AWG, 7-3/4 in. L, Plier Action 6-Function

SKU #09264474400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tool Function: Crimper Cutter Stripper
Operation: Plier Action 6-Function
Wire Min: 22
Wire Max: 10
Bolt Cutting Holes: 10-24 thru 4-40
Length - in: 7-1/2 in.
Handles: Plastic Covered

Strippers-Cutters-Crimpers: Tool Function - Crimper Cutter Stripper; Operation - Plier Action 6-Function; Wire Min - 22; Wire Max - 10; Bolt Cutting Holes - 10-24 thru 4-40; Length - in - 7-1/2; Handles - Plastic Covered