Menu Search
Strippers-Cutters-Crimpers Wire Stripper, Stripping Tool|Left-Hand or Right-Hand , 30 AWG - 16 AWG
IDEAL #45-600

Wire Stripper, Stripping Tool|Left-Hand or Right-Hand , 30 AWG - 16 AWG

SKU # 78325060915 Manufacturer Series: Pow-R-Lite II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tool Function: Wire Stripper
Operation: Stripping Tool|Left-Hand or Right-Hand
Wire Min: 16 AWG
Wire Max: 30 AWG

The new versatile and lightweight Pow-R-Lite II Pneumatic Wire Strippers are designed for operator comfort while supporting a wide range of wire stripping applications. One-Touch lever actuation requires minimal hand pressure thereby reducing the potential for Repetitive Motion Disorder.

Additional Info: Strip Length: 1/8 in. Min x 1/2 in. Max|Dimensions: 7-7/8 in. L x 1-1/2 in. W x 2-1/2 in. H