Menu Search
IDEAL #45-369

Wire Stripper, Stripping, Die Type Blades, 30 AWG

SKU # 78325045369 Manufacturer Series: Custom Stripmaster
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Operation: Stripping, Die Type Blades
Cable Type: Sol/Str
Wire Min: 30 AWG

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping, Die Type Blades; Cable Type - Sol/Str; Wire Min - 30 AWG; Additional Information - File-Type Gripper Pad, For Accuracy and Precision to Meet Tough MIL-Specs, Wire Wrap and Other Thin Insulated Wire; Manufacturer Series - Custom Stripmaster

Additional Info: File-Type Gripper Pad, For Accuracy and Precision to Meet Tough MIL-Specs, Wire Wrap and Other Thin Insulated Wire