Menu Search
Strippers-Cutters-Crimpers Wire Stripper, Stripping, Die Type Blades, 26 AWG - 30 AWG
IDEAL #45-175

Wire Stripper, Stripping, Die Type Blades, 26 AWG - 30 AWG

SKU # 78325045175 Manufacturer Series: Custom Stripmaster
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tool Function: Wire Stripper
Operation: Stripping, Die Type Blades
Cable Type: Sol/Str
Wire Min: 30 AWG
Wire Max: 26 AWG
Handles: Cushioned, Comfort Grip, Black

Additional Info: With Grit Pad, Replaceable Grippers, For Type EE M16878 (1000V)