Menu Search
Strippers-Cutters-Crimpers Wire Stripper, Stripping, Die Type Blades, 16 AWG - 26 AWG
IDEAL #45-273

Wire Stripper, Stripping, Die Type Blades, 16 AWG - 26 AWG

SKU # 78325045273 Manufacturer Series: Custom Stripmaster
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tool Function: Wire Stripper
Operation: Stripping, Die Type Blades
Cable Type: Sol/Str
Wire Min: 26 AWG
Wire Max: 16 AWG

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping, Die Type Blades; Cable Type - Sol/Str; Wire Min - 26 AWG; Wire Max - 16 AWG; Additional Information - For Type EE M16878 (1000V); Manufacturer Series - Custom Stripmaster

Additional Info: For Type EE M16878 (1000V)