IDEAL #45-176

Wire Stripper, Stripping, Die Type Blades, 10 AWG - 14 AWG

SKU: 78325045176
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tool Function: Wire Stripper
Operation: Stripping, Die Type Blades
Cable Type: Sol/Str
Wire Min: 14 AWG
Wire Max: 10 AWG
Handles: Cushioned, Comfort Grip, Red
Manufacturer Series: Custom Stripmaster
Description
Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping, Die Type Blades; Cable Type - Sol/Str; Wire Min - 14 AWG; Wire Max - 10 AWG; Handles - Cushioned, Comfort Grip, Red; Additional Information - With Grit Pad, Replaceable Grippers, For Type EE M16878(600V); Manufacturer Series - Custom Stripmaster
Additional Info: With Grit Pad, Replaceable Grippers, For Type EE M16878(600V)