Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

IDEAL #45-1192

Wire Stripper, Stripping, 8 AWG - 12 AWG

SKU: 78325025439
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tool Function: Wire Stripper
Operation: Stripping
Cable Type: Sol/Str
Wire Min: 12 AWG
Wire Max: 8 AWG
Handles: Cushioned, Comfort Grip, Red
Manufacturer Series: Custom Stripmaster
Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping; Cable Type - Sol/Str; Wire Min - 12 AWG; Wire Max - 8 AWG; Handles - Cushioned, Comfort Grip, Red; Additional Information - For MIL-W-5086 Type 1; Manufacturer Series - Custom Stripmaster
Additional Info: For MIL-W-5086 Type 1