Menu Search
Strippers-Cutters-Crimpers Wire Stripper, Stripping, 16 AWG - 30 AWG
IDEAL #L-5619

Wire Stripper, Stripping, 16 AWG - 30 AWG

SKU # 78325016868 Manufacturer Series: Custom Stripmaster
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tool Function: Wire Stripper
Operation: Stripping
Wire Min: 30 AWG
Wire Max: 16 AWG

Additional Info: Frame Less Blades, Includes Wire Stop and Latch