Menu Search
IDEAL #45-249

T-Stripper Stripper Cutter, Plier Action, Spring Loaded, 12/2 - 12/2

SKU # 78325045249
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Stripper Cutter
Operation: Plier Action
Cable Type: Nonmetallic Sheathed
Wire Min: 12/2
Wire Max: 12/2
Bolt Cutting Holes: None
Handles: Plastic Covered