Menu Search
Search
IDEAL #45-915

Stripper Cutter, Plier Action, Spring Loaded, 10 - 20

SKU # 78325055019 Manufacturer Series: Kinetic Reflex
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Tool Function: Stripper Cutter
Operation: Plier Action
Cable Type: Single Conductor
Wire Min: 20
Wire Max: 10
Bolt Cutting Holes: 6-32 & 8-32
Handles: Plastic Covered

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.