IDEAL #45-092

Stripper Cutter, Automatic Strip and Cut, 7-Hole, 10 - 22

SKU: 78325045092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tool Function: Stripper Cutter
Operation: Automatic Strip and Cut
Cable Type: Single Conductor
Wire Min: 22
Wire Max: 10
Bolt Cutting Holes: None
Handles: Plastic Covered
Manufacturer Series: Stripmaster
Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Automatic Strip and Cut, 7-Hole; Cable Type - Single Conductor, Sol/Str; Wire Min - 22; Wire Max - 10; Handles - Plastic Covered; Manufacturer Series - Stripmaster