Menu Search
Strippers-Cutters-Crimpers Cable Stripper, Fixed Blade, 0.30 in. OD -

IDEAL #45-404

Cable Stripper, Fixed Blade, 0.30 in. OD -

SKU #78325045404
Manufacturer Series: Ringer
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tool Function: Cable Stripper
Operation: Fixed Blade
Cable Type: Non-Round Shielded
Wire Max: 0.30 in. OD

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - Fixed Blade; Cable Type - Non-Round Shielded ; Wire Max - 0.30 in. OD; Additional Information - Spring-Loaded Head Provides Even Tension; Manufacturer Series - Ringer

Additional Info: Spring-Loaded Head Provides Even Tension