Menu Search
Search
GREENLEE #1956-SS

Wire Stripper, Stripping, Cutting and Crimping, 6 AWG sol, 8 AWG str - 14 AWG sol, 16 AWG str

SKU # 78331002242
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Operation: Stripping, Cutting and Crimping
Wire Min: 14 AWG sol, 16 AWG str
Wire Max: 6 AWG sol, 8 AWG str
Bolt Cutting Holes: 6-32, 8-32
Length: 7.5 in.
Handles: Vinyl, Extended Curved Cushion Grip

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping, Cutting and Crimping; Wire Min - 14 AWG sol, 16 AWG str; Wire Max - 6 AWG sol, 8 AWG str; Bolt Cutting Holes - 6-32, 8-32; Length - in - 7.50 in.; Handles - Vinyl, Extended Curved Cushion Grip; Additional Information - Material: High Grade Stainless Steel

Additional Info: Material: High Grade Stainless Steel