Menu Search
Strippers-Cutters-Crimpers Wire Stripper, Stripping, 18 sol, 20 str - 625 mcm

GREENLEE #1950A

Wire Stripper, Stripping, 18 sol, 20 str - 625 mcm

SKU #78331004882
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tool Function: Wire Stripper
Operation: Stripping
Cable Type: Sol/Str
Wire Min: 625 mcm
Wire Max: 18 sol, 20 str
Bolt Cutting Holes: 6-32, 8-32
Length - in: 7.25 in.
Handles: Ergonomically Designed, Extra Long Cushioned

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping; Cable Type - Sol/Str; Wire Min - 625 mcm; Wire Max - 18 sol, 20 str; Bolt Cutting Holes - 6-32, 8-32; Length - in - 7.25 in.; Handles - Ergonomically Designed, Extra Long Cushioned; Additional Information - Capacity: 10-18AWG Solid, 12-20AWG Stranded. Color/Finish: Black Oxide

Additional Info: Capacity: 10-18AWG Solid, 12-20AWG Stranded. Color/Finish: Black Oxide