Menu Search
Search
GREENLEE #1955

Stripper Cutter, Plier Action, Spring Loaded, 10 - 20

SKU # 78331006857 Manufacturer Series: Pro Plus Stripper
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Stripper Cutter
Operation: Plier Action, Spring Loaded
Cable Type: Single Conductor, Sol/Str
Wire Min: 20
Wire Max: 10
Bolt Cutting Holes: 6-32 & 8-32
Length: 7 3/8 in.
Handles: Curved, Plastic Covered

Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Plier Action, Spring Loaded; Cable Type - Single Conductor, Sol/Str; Wire Min - 20; Wire Max - 10; Bolt Cutting Holes - 6-32 & 8-32; Length - in - 7 3/8; Handles - Curved, Plastic Covered; Manufacturer Series - Pro Plus Stripper