Menu Search
CHANNELLOCK #958

Wire Stripper, Stripping, Plier Action Nose, Hand Grip, 10 AWG - 20 AWG

SKU # 02558271141
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Operation: Stripping, Plier Action Nose, Hand Grip
Wire Min: 20 AWG
Wire Max: 10 AWG
Length: 6.25 in.

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping, Plier Action Nose, Hand Grip; Wire Min - 20 AWG; Wire Max - 10 AWG; Length - in - 6.25 in.; Additional Information - Jaw Length: 1.61 in.

Additional Info: Jaw Length: 1.61 in.