Menu Search
Street Light Fixtures Post-Top Decorative Fixture, HPS, 100W, 120V, Cast Aluminum, Rotolock Mount

KING LUMINAIRE #K118R-EAR-111-100(MOG)

Post-Top Decorative Fixture, HPS, 100W, 120V, Cast Aluminum, Rotolock Mount

SKU #78829398990
Manufacturer Series: K118-E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Post-Top Decorative
Lamp Type: HPS
Watts: 100W
Voltage: 120V
Distribution: Type III
Housing: Cast Aluminum
Refractor: Acrylic
Mounting: Rotolock

Street Light Fixtures: Fixture Type - Post-Top Decorative; Lamp Type - HPS; Watts - 100; Voltage - 120V; Distribution - Type III; Housing - Cast Aluminum; Refractor - Acrylic; Mounting - Rotolock; Manufacturer Series - K118-E