Menu Search
HUBBELL #DDS-100P

Dusk-To-Dawn Light Fixture Kit, HPS 100W 120V

SKU # 78598801206 Manufacturer Series: DDS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Dusk-To-Dawn Light Fixture Kit
Lamp Type: HPS
Watts: 100W
Lamp Included: Yes
Voltage: 120V
Housing: Die Cast Aluminum
Mounting: Wall Mount
Control: Twist-Lock Photocontrol

Street Light Fixtures: Fixture Type - Dusk-To-Dawn Light Fixture Kit; Lamp Type - HPS; Watts - 100; Lamp Included - Yes; Voltage - 120V; Housing - Die Cast Aluminum; Mounting - Wall Mount; Control - Twistlock Photocontrol ; Manufacturer Series - DDS