Menu Search
Street Light Fixtures Roadway Luminaire, HPS Lamp, 400W, 120V, CWA Ballast, Die Cast Aluminum, Type III

HALO #OVX40SW23EU1279

Roadway Luminaire, HPS Lamp, 400W, 120V, CWA Ballast, Die Cast Aluminum, Type III

SKU #66240092311
Manufacturer Series: OVX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Roadway Luminaire
Lamp Type: HPS
Watts: 400W
Voltage: 120V
Ballast Type: CWA
Distribution: Type III
Housing: Die Cast Aluminum
Finish: Gray Polyester Powder Coated
Refractor: Drop Prismatic, Glass
Mounting: Slipfitter, 1.25 to 2 in. Pipe
Control: Photocontrol Receptacle

Additional Info: Optical Package: MSCO