Menu Search
Street Light Fixtures Roadway Luminaire, HPS Lamp, 100W, 120V, 10KV CWA Ballast, Die Cast Aluminum, Type III
HALO #OVZ10SK23EU1037

Roadway Luminaire, HPS Lamp, 100W, 120V, 10KV CWA Ballast, Die Cast Aluminum, Type III

SKU # 66240092314 Manufacturer Series: OVZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Roadway Luminaire
Lamp Type: HPS
Watts: 100W
Voltage: 120V
Ballast Type: 10KV CWA
Distribution: Type III
Housing: Die Cast Aluminum
Finish: Gray Polyester Powder Coated
Refractor: Drop Lens, Acrylic/Glass
Mounting: Slipfitter, 1.25 to 2 in. Pipe
Control: Photocontrol Receptacle

Additional Info: Optical Package: MSCO