Menu Search

HALO #UTR10SR255P4

Decorative Luminaire, HPS Lamp, 100 W, 120V, NPF/Hi Reac. Ballast, Die Cast Aluminum

SKU: 66240098983
Manufacturer Series: UTR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Post-Top Decorative
Lamp Type: HPS
Watts: 100W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF, Hi Reactor
Distribution: Type V
Housing: Die Cast Aluminum
Finish: Black
Refractor: Polycarbonate
Mounting: Slipfitter, 2.38 in.-3.00 in.OD
Control: Photocontrol Receptacle
Description
Street Light Fixtures: Fixture Type - Post-Top Decorative; Lamp Type - HPS; Watts - 100; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF, Hi Reac.; Distribution - Type V; Housing - Die Cast Aluminum; Finish - Black; Refractor - Polycarbonate; Mounting - Slipfitter, 2.38"-3.00"OD; Control - Photocontrol Receptacle; Manufacturer Series - UTR