Menu Search
HALO #CRTK-A-A08-E-120-5-A

Area/Site Luminaire, LED Lamp, 100 W, 120V, Die Cast Aluminum, Raw Aluminum

SKU # 66240098746 Manufacturer Series: CRTK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Roadway/Area Security
Lamp Type: LED
Watts: 100W
Lamp Included: Yes
Voltage: 120V
Distribution: Type V
Housing: Die Cast Aluminum

Additional Info: Non-Dimming Driver