Menu Search
GENERAL ELECTRIC #ERS10CXBX5402GRAY032

Roadway Cobrahead Luminaire, LED Lamp, 67W, 120-277V, Die Cast Aluminum Gray

SKU # 66205198979 Manufacturer Series: ERS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Roadway Cobrahead
Lamp Type: LED
Watts: 67W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Gray

The GE ERS LED Scalable fixtures provide optimal illumination for both local and major roadways. Preserving the aesthetic look of traditional roadway fixtures, GE balances the technical needs of a sophisticated LED system with the functional demands of an outdoor fixture facing extreme weather conditions. GE advanced LED optical design offers hundreds of photometric options to meet your precise lighting requirements, while delivering reduced glare and improved light control. The refined thermal management system incorporates a sleek and robust heat sink directly into the fixture to ensure maximum heat transfer and long LED life. This reliable system offers more than 12 years of service life to reduce maintenance frequency and expense, based on a 50000 hours life.

Additional Info: BX: Narrow Asymmetric